

€80.73/ pieceexcl. VAT
€97.68incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 47T10 |
Series | Metric PB |
Type | 47T10 |
Material | Aluminium |
Number of teeth | 48 |
Pitch | 10 mm |
Belt width | 32 mm |
Bore type | Pilot bore |
De | 150.95 mm |
Weight | 1.931 kg |
Dm | 95 mm |
F | 37 mm |
L | 47 mm |
d | 16 mm |