

€40.33/ pieceexcl. VAT
€48.80incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 40T10 |
Series | Metric PB |
Type | 40T10 |
Material | Aluminium |
Number of teeth | 36 |
Pitch | 10 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
De | 112.75 mm |
Df | 119 mm |
Total width | 40 mm |
Weight | 0.87 kg |
Dm | 70 mm |
F | 30 mm |
L | 40 mm |
d | 10 mm |