

€10.92/ pieceexcl. VAT
€13.21incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Metric PB |
Type | 21AT5 |
Series | Metric PB |
Type | 21AT5 |
Material | Aluminium |
Number of teeth | 10 |
Pitch | 5 mm |
Belt width | 10 mm |
Bore type | Pilot bore |
De | 14.65 mm |
Df | 19.5 mm |
Weight | 0.012 kg |
Dm | 8 mm |
F | 15 mm |
L | 21 mm |