

€15.88/ pieceexcl. VAT
€19.21incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TB |
Type | 8M-020 |
Series | HTD TB |
Type | 8M-020 |
Material | Steel |
Number of teeth | 36 |
Pitch | 8 mm |
Belt width | 20 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 91.67 mm |
Taper Lock | 1610 |
Weight | 0.7 kg |