

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TB |
Type | 14M-055 |
Series | HTD TB |
Type | 14M-055 |
Material | Grey cast iron |
Number of teeth | 29 |
Pitch | 14 mm |
Belt width | 55 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
DI | 100 mm |
De | 126.57 mm |
Dp | 129.23 mm |
Df | 138 mm |
Taper Lock | 2012 |
Weight | 2.74 kg |
F | 70 mm |
S | 32 mm |
R | 19 mm |