

€12.13/ pieceexcl. VAT
€14.68incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | HTD TB |
Type | 8M-030 |
Series | HTD TB |
Type | 8M-030 |
Material | Steel |
Number of teeth | 26 |
Pitch | 8 mm |
Belt width | 30 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 66.21 mm |
Taper Lock | 1108 |
Weight | 0.45 kg |