ERIKS

ERIKS Timing Bar Profile T2.5 Pitch 2.5mm Z=65-2 Total Length=160mm Aluminium

  • ERIKS:14435649
  • Manufacturer:8054652098269
Image 1
Save to list

€50.23/ pieceexcl. VAT

€60.78incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T2.5
Pitch
2.5 mm
Number of teeth
65
Material
Aluminium