ERIKS

ERIKS Timing Bar Profile T2.5 Pitch 2.5mm Z=36-2 Total Length=140mm Aluminium

  • ERIKS:14435640
  • Manufacturer:8054652098177
Image 1
Save to list

€18.92/ pieceexcl. VAT

€22.89incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T2.5
Pitch
2.5 mm
Number of teeth
36
Material
Aluminium