ERIKS

ERIKS Timing Bar Profile T10 Pitch 10mm Z=13-2 Total Length=140mm Aluminium

  • ERIKS:14435667
  • Manufacturer:8054652099594
Image 1
Save to list

€24.85/ pieceexcl. VAT

€30.07incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
T10
Pitch
10 mm
Number of teeth
13
Material
Aluminium