ERIKS

ERIKS Timing Bar Profile AT5 Pitch 5mm Z=30-2 Total Length=160mm Aluminium

  • ERIKS:14435704
  • Manufacturer:8054652100702
Image 1
Save to list

€39.12/ pieceexcl. VAT

€47.34incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT5
Pitch
5 mm
Number of teeth
30
Material
Aluminium