ERIKS

ERIKS Timing Bar Profile 8M Pitch 8mm Z=38 Total Length=200mm Steel

  • ERIKS:14436208
  • Manufacturer:8054652085771
Image 1
Save to list

€100.78/ pieceexcl. VAT

€121.94incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD
Type
8M-
Pitch
8 mm
Number of teeth
38
Material
Steel