

€789.30/ pieceexcl. VAT
€955.05incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Impregnation material | Light oil |
Width | 6 mm |
Height | 6 mm |
pH range | from 1 to 13 |