ERIKS

ERIKS Stuffing Box Packing Hamar Ralon 8.2m/box 22x22 (mm)

  • ERIKS:10034073
Image 1
Packing braided from Ramie fiber with PTFE impregnation

Main areas of application:
Pumps, Agitators and Mixers. Suitable for: Paper and pulp, shipping industry, sewage plants and water treatment industries

Characteristics:
- Universal packing for low temperatures
- Cost effective
- Packing is protected against rotting
- Excellent at sealing fluids which contain solid substances
- Shaft hardness of HRC 45 is recommended

This packing is certified by Fraunhofer-Institute for Process Engineering and Packaging ,Germany, as suitable for use in food processing machinery according to FDA US 21 CFR 170.3 (i) and to article 3 of EU directive 1935/2004.

Parameters:
- Pumps : 40 bar – 12.5 m/s
- Plungers: 400 bar – 2 m/s.
Save to list

€654.75/ pieceexcl. VAT

€792.25incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Impregnation material
PTFE/lubricant
Width
22 mm
Height
22 mm
pH range
from 1 to 13