

€1,015.00/ pieceexcl. VAT
€1,228.15incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Type | ERI-GRAPHITE II |
Impregnation material | Graphite |
Width | 5 mm |
Height | 5 mm |
pH range | from 0 to 14 |