

€2,090.95/ pieceexcl. VAT
€2,530.05incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Impregnation material | Graphite |
Width | 12 mm |
Height | 12 mm |
pH range | from 1 to 13 |