ERIKS

ERIKS Stuffing Box Packing Hamar 604 9.3m/box 22x22 (mm)

  • ERIKS:10033660
Image 1
Save to list

€817.48/ pieceexcl. VAT

€989.15incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
22 mm
Height
22 mm
pH range
from 2 to 13