

€845.50/ pieceexcl. VAT
€1,023.06incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Type | 604 |
Impregnation material | PTFE dispersion |
Width | 25 mm |
Height | 25 mm |
pH range | from 2 to 13 |