ERIKS

ERIKS Stuffing Box Packing Hamar 604 7.5m/box 19x19 (mm)

  • ERIKS:10033659
Image 1
Save to list

€508.73/ pieceexcl. VAT

€615.56incl. VAT

Sold per: 7.5Min. order: 7.5

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
19 mm
Height
19 mm
pH range
from 2 to 13