ERIKS

ERIKS Stuffing Box Packing Hamar 604 56.8m/box 4x4 (mm)

  • ERIKS:10033670
Image 1
Save to list

€302.10/ pieceexcl. VAT

€365.54incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
4 mm
Height
4 mm
pH range
from 2 to 13