ERIKS

ERIKS Stuffing Box Packing Hamar 604 36.4m/box 5x5 (mm)

  • ERIKS:10033669
Image 1
Save to list

€291.65/ pieceexcl. VAT

€352.90incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
5 mm
Height
5 mm
pH range
from 2 to 13