ERIKS

ERIKS Stuffing Box Packing Hamar 604 25m/box 8x8 (mm)

  • ERIKS:10033668
Image 1
Save to list

€387.60/ pieceexcl. VAT

€469.00incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
8 mm
Height
8 mm
pH range
from 2 to 13