ERIKS

ERIKS Stuffing Box Packing Hamar 604 22.4m/box 9x9 (mm)

  • ERIKS:10033666
Image 1
Save to list

€503.03/ pieceexcl. VAT

€608.67incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
9 mm
Height
9 mm
pH range
from 2 to 13