ERIKS

ERIKS Stuffing Box Packing Hamar 604 15.4m/box 12.5x12.5 (mm)

  • ERIKS:10033664
Image 1
Save to list

€537.23/ pieceexcl. VAT

€650.05incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
12.5 mm
Height
12.5 mm
pH range
from 2 to 13