ERIKS

ERIKS Stuffing Box Packing Hamar 604 13.8m/box 14x14 (mm)

  • ERIKS:10033663
Image 1
Save to list

€508.73/ pieceexcl. VAT

€615.56incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
14 mm
Height
14 mm
pH range
from 2 to 13