ERIKS

ERIKS Stuffing Box Packing Hamar 604 11.5m/box 20x20 (mm)

  • ERIKS:10033662
Image 1
Save to list

€845.50/ pieceexcl. VAT

€1,023.06incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
20 mm
Height
20 mm
pH range
from 2 to 13