ERIKS

ERIKS Stuffing Box Packing Hamar 604 101m/box 3x3 (mm)

  • ERIKS:10033671
Image 1
Save to list

€339.15/ pieceexcl. VAT

€410.37incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
604
Impregnation material
PTFE dispersion
Width
3 mm
Height
3 mm
pH range
from 2 to 13