Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 38 mm Outside Dia., 40 mm WD

  • ERIKS:12441205
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€15.56/ pieceexcl. VAT

€18.83incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.56

-

10+

€13.16

15.45%

25+

€11.73

24.60%

50+

€10.78

30.71%

100+

€10.05

35.41%

250+

€9.58

38.46%

500+

€9.10

41.51%

1000+

€8.86

43.04%

2500+

€8.63

44.57%

5000+

€8.39

46.09%

10000+

€8.15

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/038 X 040
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance