Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 38 mm Outside Dia., 20 mm WD

  • ERIKS:12441199
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.29/ pieceexcl. VAT

€11.24incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.29

-

10+

€7.87

15.34%

25+

€6.98

24.85%

50+

€6.41

30.98%

100+

€5.99

35.58%

250+

€5.70

38.65%

500+

€5.42

41.72%

1000+

€5.27

43.25%

2500+

€5.13

44.79%

5000+

€4.99

46.32%

10000+

€4.85

47.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/038 X 020
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance