Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 35 mm Outside Dia., 25 mm WD

  • ERIKS:12441156
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€11.54/ pieceexcl. VAT

€13.96incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.54

-

10+

€9.77

15.39%

25+

€8.72

24.44%

50+

€8.01

30.62%

100+

€7.46

35.39%

250+

€7.11

38.44%

500+

€6.75

41.56%

1000+

€6.58

42.96%

2500+

€6.39

44.61%

5000+

€6.22

46.09%

10000+

€6.03

47.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/035 X 025
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance