Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 30 mm Outside Dia., 20 mm WD

  • ERIKS:12441142
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€5.89/ pieceexcl. VAT

€7.13incl. VAT

27 In stock - Estimated delivery date 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.89

-

10+

€4.99

15.32%

25+

€4.45

24.52%

50+

€4.07

30.97%

100+

€3.80

35.48%

250+

€3.61

38.71%

500+

€3.45

41.45%

1000+

€3.35

43.06%

2500+

€3.26

44.68%

5000+

€3.16

46.29%

10000+

€3.09

47.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/030 X 020
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance