Straight bushing, SBC Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 22 mm Outside Dia., 16 mm WD

  • ERIKS:12441015
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.97/ pieceexcl. VAT

€6.01incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.97

-

10+

€4.21

15.30%

25+

€3.73

24.86%

50+

€3.42

31.17%

100+

€3.21

35.37%

250+

€3.04

38.81%

500+

€2.90

41.68%

1000+

€2.83

43.02%

2500+

€2.76

44.55%

5000+

€2.66

46.46%

10000+

€2.59

47.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 015/022 X 016
Shaft diameter
15 mm
Outer Diameter
22 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
15 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance