Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 20 mm Outside Dia., 20 mm WD

  • ERIKS:12440984
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.92/ pieceexcl. VAT

€5.95incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.92

-

10+

€4.16

15.44%

25+

€3.71

24.71%

50+

€3.42

30.50%

100+

€3.18

35.33%

250+

€3.04

38.22%

500+

€2.88

41.51%

1000+

€2.80

43.05%

2500+

€2.74

44.40%

5000+

€2.66

45.95%

10000+

€2.57

47.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/020 X 020
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance