
€5.27/ pieceexcl. VAT
€6.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.27 | - |
10+ | €4.47 | 15.32% |
25+ | €3.99 | 24.32% |
50+ | €3.66 | 30.63% |
100+ | €3.42 | 35.14% |
250+ | €3.26 | 38.20% |
500+ | €3.09 | 41.44% |
1000+ | €3.02 | 42.70% |
2500+ | €2.93 | 44.50% |
5000+ | €2.85 | 45.95% |
10000+ | €2.76 | 47.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 012/018 X 025 |
Shaft diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 18 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |