
€36.53/ pieceexcl. VAT
€44.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.53 | - |
10+ | €34.47 | 5.64% |
25+ | €32.82 | 10.14% |
50+ | €31.59 | 13.52% |
100+ | €30.64 | 16.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TBP 035/045 X 050 |
Shaft diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Requiring maintenance |