




€1,401.00/ pieceexcl. VAT
€1,695.21incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 16B-3 |
Series | Sprocket TL |
Type | BS 16B-3 |
Number of teeth | 57 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 461.07 mm |
Outer Diameter | 474.9 mm |
Taper Lock | 4040 |
Hub diameter | 216 mm |
Total width | 102 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Triplex | 79.6 mm |
Material | Grey cast iron |
Norm | DIN 8187 |
Weight | 40.5 kg |
Dp | 461.07 mm |
B1 | 79.6 mm |
A | 102 mm |
De | 474.9 mm |