




€400.20/ pieceexcl. VAT
€484.24incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 16B-3 |
Series | Sprocket TL |
Type | BS 16B-3 |
Number of teeth | 25 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 202.66 mm |
Outer Diameter | 214.2 mm |
Taper Lock | 3535 |
Hub diameter | 175 mm |
Total width | 89 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Triplex | 79.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 10.93 kg |
Dp | 202.66 mm |
B1 | 79.6 mm |
A | 89 mm |
De | 214.2 mm |