




€342.90/ pieceexcl. VAT
€414.91incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 16B-3 |
Series | Sprocket TL |
Type | BS 16B-3 |
Number of teeth | 23 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 186.53 mm |
Outer Diameter | 198.1 mm |
Taper Lock | 3535 |
Hub diameter | 159 mm |
Total width | 89 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Triplex | 79.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 7.8 kg |
Dp | 186.53 mm |
B1 | 79.6 mm |
A | 89 mm |
De | 198.1 mm |