




€290.10/ pieceexcl. VAT
€351.02incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 16B-3 |
Series | Sprocket TL |
Type | BS 16B-3 |
Number of teeth | 21 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 170.42 mm |
Outer Diameter | 182 mm |
Taper Lock | 3030 |
Total width | 79.6 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Triplex | 79.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 6.69 kg |
Dp | 170.43 mm |
B1 | 79.6 mm |
A | 79.6 mm |
De | 182 mm |