




€390.30/ pieceexcl. VAT
€472.26incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 16B-2 |
Series | Sprocket TL |
Type | BS 16B-2 |
Number of teeth | 30 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 242.99 mm |
Outer Diameter | 254.6 mm |
Taper Lock | 3030 |
Hub diameter | 140 mm |
Total width | 76 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Duplex | 47.7 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 13.5 kg |
Dp | 243 mm |
B1 | 47.7 mm |
A | 76 mm |
De | 254.6 mm |