




€282.00/ pieceexcl. VAT
€341.22incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 16B-1 |
Series | Sprocket PB |
Type | BS 16B-1 |
Number of teeth | 46 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 372.21 mm |
Outer Diameter | 386 mm |
Pilot bore | 25 mm |
Hub diameter | 133 mm |
Total width | 68 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 18.69 kg |
Dp | 372.21 mm |
B1 | 16.2 mm |
D1 | 25 mm |
A | 68 mm |
De | 386 mm |