




€87.60/ pieceexcl. VAT
€106.00incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 16B-1 |
Series | Sprocket FB |
Type | BS 16B-1 |
Number of teeth | 17 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 45 mm |
Outer Diameter | 149.8 mm |
With bore hole | 28H7++ |
Hub diameter | 80 mm |
Total width | 28 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 2.7 kg |
Dp | 138.23 mm |
B1 | 16.2 mm |
D1 | 28 mm |
A | 28 mm |
De | 149.8 mm |