




€41.76/ pieceexcl. VAT
€50.53incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 16B-1 |
Series | Sprocket FB |
Type | BS 16B-1 |
Number of teeth | 12 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 40 mm |
Outer Diameter | 109.7 mm |
With bore hole | 42H7++ |
Hub diameter | 69 mm |
Total width | 42 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 1.13 kg |
Dp | 98.14 mm |
B1 | 16.2 mm |
D1 | 42 mm |
A | 42 mm |
De | 109.7 mm |