




€1,125.00/ pieceexcl. VAT
€1,361.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 12B-2 |
Series | Sprocket PB |
Type | BS 12B-2 |
Number of teeth | 95 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 576.17 mm |
Outer Diameter | 586.2 mm |
Pilot bore | 30 mm |
Hub diameter | 145 mm |
Total width | 63 mm |
Tooth width Simplex | 10.8 mm |
Tooth width Duplex | 30.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 63.79 kg |
Dp | 576.17 mm |
B1 | 30.3 mm |
D1 | 30 mm |
A | 63 mm |
De | 586.2 mm |