




€613.20/ pieceexcl. VAT
€741.97incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 12B-2 |
Series | Sprocket TL |
Type | BS 12B-2 |
Number of teeth | 76 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 460.99 mm |
Outer Diameter | 471.1 mm |
Taper Lock | 3020 |
Hub diameter | 160 mm |
Total width | 51 mm |
Tooth width Simplex | 10.8 mm |
Tooth width Duplex | 30.3 mm |
Material | Grey cast iron |
Norm | DIN 8187 |
Weight | 15.24 kg |
Dp | 460.99 mm |
B1 | 30.3 mm |
A | 51 mm |
De | 471.1 mm |