




€30.78/ pieceexcl. VAT
€37.24incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 12B-1 |
Series | Sprocket FB |
Type | BS 12B-1 |
Number of teeth | 14 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 35 mm |
Outer Diameter | 93.8 mm |
With bore hole | 19H7++ |
Hub diameter | 60 mm |
Total width | 19 mm |
Tooth width Simplex | 11.1 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 0.92 kg |
Dp | 85.61 mm |
B1 | 11.1 mm |
D1 | 19 mm |
A | 19 mm |
De | 93.8 mm |