




€23.58/ pieceexcl. VAT
€28.53incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 12B-1 |
Series | Sprocket FB |
Type | BS 12B-1 |
Number of teeth | 11 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 35 mm |
Outer Diameter | 75.8 mm |
With bore hole | 19H7++ |
Hub diameter | 46 mm |
Total width | 19 mm |
Tooth width Simplex | 11.1 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 0.51 kg |
Dp | 67.61 mm |
B1 | 11.1 mm |
D1 | 19 mm |
A | 19 mm |
De | 75.8 mm |