




€105.60/ pieceexcl. VAT
€127.78incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 10B-3 |
Series | Sprocket TL |
Type | BS 10B-3 |
Number of teeth | 27 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 136.74 mm |
Outer Diameter | 143.6 mm |
Taper Lock | 2517 |
Hub diameter | 110 mm |
Total width | 44 mm |
Tooth width Simplex | 9 mm |
Tooth width Triplex | 42.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 2.45 kg |
Dp | 136.74 mm |
B1 | 42.1 mm |
A | 44 mm |
De | 143.6 mm |