




€345.00/ pieceexcl. VAT
€417.45incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 10B-1 |
Series | Sprocket PB |
Type | BS 10B-1 |
Number of teeth | 95 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 480.14 mm |
Outer Diameter | 488.5 mm |
Pilot bore | 30 mm |
Hub diameter | 118 mm |
Total width | 59 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 16.36 kg |
Dp | 480.14 mm |
B1 | 9.1 mm |
D1 | 30 mm |
A | 59 mm |
De | 488.5 mm |