




€76.80/ pieceexcl. VAT
€92.93incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 10B-1 |
Series | Sprocket PB |
Type | BS 10B-1 |
Number of teeth | 46 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 236.63 mm |
Outer Diameter | 241 mm |
Pilot bore | 20 mm |
Hub diameter | 108 mm |
Total width | 43 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 5.19 kg |
Dp | 236.63 mm |
B1 | 9.1 mm |
D1 | 20 mm |
A | 43 mm |
De | 241 mm |