




€33.84/ pieceexcl. VAT
€40.95incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 10B-1 |
Series | Sprocket FB |
Type | BS 10B-1 |
Number of teeth | 20 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 101.49 mm |
Outer Diameter | 108.4 mm |
Pilot bore | 19 mm |
With bore hole | 19H7++ |
Hub diameter | 65 mm |
Total width | 30 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 1.06 kg |
Dp | 101.49 mm |
B1 | 9.1 mm |
D1 | 19 mm |
A | 30 mm |
De | 108.4 mm |